Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14006070005

Dynapar Encoders

14006070005

Dynapar Encoders
ASSY,CABLE, 5ft.,6 PIN,QUBE
MFG Item Number
14006070005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
14006070005
ASSY,CABLE, 5ft.,6 PIN,QUBE

Series Information

Specifications

Specifications
Manufacturer Part Number 14006070005
Manufacturer Dynapar
Family Series Dynapar Encoders
Description ASSY,CABLE, 5ft.,6 PIN,QUBE
Length 5 '
Termination Wire Leads
Connection Type 6 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0.485 lbs