141116
Leeson Motors, Special Voltage Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141116

Leeson Motors, Special Voltage Series
In stock
Item Number
141116
MFG Item Number
141116
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Special Voltage Series
Item #
141116
Motor, 7.5HP, 575V, 1765RPM TEFC

Special Voltage Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications.

Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications

  • Rolled steel, aluminum, and cast iron frame material designs
  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141116
Item Number 141116
Manufacturer Leeson
Product Series Special Voltage
Family Series Leeson Motors, Special Voltage Series
Type General Purpose
Horsepower 7-1/2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 213T
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 91.7 %
Full Load Current 8.2 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Model Number C213T17FB20
Overall Length 18.7 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved