Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141145

Leeson Motors
In stock
Item Number
141145
MFG Item Number
141145
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
141145
Motor, 7.5HP, 230/460V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141145
Item Number 141145
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 7-1/2 hp
RPM 1,800 RPM
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Net Weight 144 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved