14200055
Werma Audible Signaling Devices, 142 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14200055

Werma Audible Signaling Devices, 142 Series

14200055

Werma Audible Signaling Devices, 142 Series
SOUNDER, 42-TONE, RED, 18-30VDC,
MFG Item Number
14200055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 142 Series
Item #
14200055
SOUNDER, 42-TONE, RED, 18-30VDC,

142 Series Information

  • Adjustable Sound Output up to 120 dB
  • 42 Tones
  • IP66 High Protection Rating

Specifications

Specifications
Manufacturer Part Number 14200055
Manufacturer Werma
Product Series 142
Family Series Werma Audible Signaling Devices, 142 Series
Description SOUNDER, 42-TONE, RED, 18-30VDC, 120dB, IP66, 155mm D x 168mm W x 168mm H
Voltage 18-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 42
Operating Temperature -13-167 °F
Approvals CE
Net Weight 3.5274 lbs
Gross Weight 3.935 lbs