Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, NS Series
142551
Chromalox Heaters, NS Series
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Incoloy Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
142551 |
| Manufacturer |
Chromalox |
| Product Series |
NS |
| Family Series |
Chromalox Heaters, NS Series |
| Description |
NS-4302 480V1P 2100W |
| Wattage |
2,100 W |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
32 |
| Element Type |
High Temperature Terminal Block, One End |
| Sheath Element |
Incoloy |
| Approvals |
CSA |
| Comments |
Model Number: NS-4302 |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.1 lbs |
142551
Chromalox Heaters, NS Series