142869
Chromalox Heaters, SSNHM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

142869

Chromalox Heaters, SSNHM Series

142869

Chromalox Heaters, SSNHM Series
SSNHM-11 120V1P 300W
MFG Item Number
142869
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SSNHM Series
Item #
142869
SSNHM-11 120V1P 300W

SSNHM Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Monel Sheath Element

Specifications

Specifications
Manufacturer Part Number 142869
Manufacturer Chromalox
Product Series SSNHM
Family Series Chromalox Heaters, SSNHM Series
Description SSNHM-11 120V1P 300W
Wattage 300 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 16
Sheath Element Monel
Approvals CSA
Comments Model Number: SSNHM-11
Net Weight 0.5 lbs
Gross Weight 0.5 lbs