The store will not work correctly when cookies are disabled.
143TTDR16045
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor,CCP,1,1800,DP,143JPV,3/60/200
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GT4301 |
Item Number |
143TTDR16045 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Pump |
Horsepower |
1 hp |
Kilowatts |
0.75 kW |
RPM |
1,760 RPM |
Phase |
3 |
NEMA Frame |
143JPV |
Voltage (AC) |
200 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Open |
Mounting Type |
Round |
Efficiency % |
85.5 % |
Full Load Current |
3.5 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
53 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved