The store will not work correctly when cookies are disabled.
143TTFN6576
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4,1200,TEFC,143T,3/60/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
E373 |
Item Number |
143TTFN6576 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Severe Duty |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
1,160 RPM |
Phase |
3 |
NEMA Frame |
143T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
78.5 % |
Full Load Current |
1.4 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Net Weight |
55 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved