143TTFR16001
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143TTFR16001

Marathon Electric Motors
In stock
Item Number
143TTFR16001
MFG Item Number
E2153
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
143TTFR16001
Motor,GENERAL PURPOSE,1-1/2,3600,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E2153
Item Number 143TTFR16001
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 1-1/2 hp
Kilowatts 1.1 kW
RPM 3,515 RPM
Phase 3
NEMA Frame 143T
Voltage (AC) 200 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footed
Efficiency % 84 %
Full Load Current 4.6 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved