143TTFR4329
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143TTFR4329

Marathon Electric Motors
In stock
Item Number
143TTFR4329
MFG Item Number
C220A
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
143TTFR4329
1,1800,TEFC,143Tc,3/60/208-230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C220A
Item Number 143TTFR4329
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 1 hp
Kilowatts 0.75 kW
RPM 1,755 RPM
Phase 3
NEMA Frame 143TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Round
Efficiency % 82.5 %
Full Load Current 3 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved