Complex Environment Series Information
| Manufacturer Part Number | 1447 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart severe duty straight blade plug,14-8 AWG,15A,Industrial,125V,Back wire,Yellow,black,Nickel-plated brass,Corrosion Resistant,Nylon,5-15P,Two pole,three wire,grounding,Screw,0.38-1quot; in diameter,Thermoplastic,Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 5-15P |
| Color | Yellow |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Corrosion Resistant |
| Approvals | cULus |
| Comments | Severe Duty |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.175 lbs |