145TTDR16061
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145TTDR16061

Marathon Electric Motors
In stock
Item Number
145TTDR16061
MFG Item Number
E913A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E913A
Item Number 145TTDR16061
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 1-1/2 hp
Kilowatts 1.1 kW
RPM 1,755 RPM
Phase 3
NEMA Frame 145T
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Open
Mounting Type Footed
Efficiency % 86.5 %
Full Load Current 1.8 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 46 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved