Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTDR6006
Motor, CCP, 3, 3600, DP, 145JM, 3/60/575
This item cannot be canceled or returned
Description
Motor, CCP, 3, 3600, DP, 145JM, 3/60/575
Specifications
Specifications
| Manufacturer Part Number |
GT0509 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 3, 3600, DP, 145JM, 3/60/575 |
| Type |
Pump |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
3,510 RPM |
| RPM |
3,510 RPM |
| Phase |
3 |
| NEMA Frame |
145JM |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
3 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
40 lbs |
| Gross Weight |
40 lbs |
145TTDR6006
Marathon Electric Motors