The store will not work correctly when cookies are disabled.
145TTFR16013
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor,CCP,2,3600,TEFC,145JM,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GT3106 |
Item Number |
145TTFR16013 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Pump |
Horsepower |
2 hp |
Kilowatts |
1.5 kW |
RPM |
3,500 RPM |
Phase |
3 |
NEMA Frame |
145JM |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
85.5 % |
Full Load Current |
5 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
50 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved