The store will not work correctly when cookies are disabled.
145TTFR4126
Availability
Obsolete Item No Longer Available
Product Details
Overview
2,1800,TEFC,145Tc,3/60/575
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U708 |
Item Number |
145TTFR4126 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
2 hp |
Kilowatts |
1.5 kW |
RPM |
1,740 RPM |
Phase |
3 |
NEMA Frame |
145TC |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
84 % |
Full Load Current |
2.2 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
42 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved