Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
14824J
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
14824J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8x1-1/2 RWHTS SQ DR ZP |
| Screw Type |
Sheet Metal |
| Bit Type |
Square |
| Size |
8 x 1-1/2 |
| Bit Size |
#2 |
| Screw Head Type |
Round Washer Head |
| Finish |
Zinc |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
14824J
Cully-Minerallac Fasteners