1486D12
Hammond Manufacturing Wireway, 1486 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1486D12

Hammond Manufacturing Wireway, 1486 Series

1486D12

Hammond Manufacturing Wireway, 1486 Series
WIRE TROUGH, STRAIGHT, 6in.SQ x 12in.L,
MFG Item Number
1486D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1486 Series
Item #
1486D12
WIRE TROUGH, STRAIGHT, 6in.SQ x 12in.L,

1486 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release
  • Oil Resistant Gaskets are Permanently Secured

Specifications

Specifications
Manufacturer Part Number 1486D12
Manufacturer Hammond Manufacturing
Product Series 1486
Family Series Hammond Manufacturing Wireway, 1486 Series
Description WIRE TROUGH, STRAIGHT, 6in.SQ x 12in.L, NEMA12
Nominal Length 12 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 9 lbs
Gross Weight 9 lbs
Alternatives
T6612CH
T6612CH
Wiegmann Wireway, HS Series