1487D9PSS
Hammond Manufacturing Wireway, 1487SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487D9PSS

Hammond Manufacturing Wireway, 1487SS Series

1487D9PSS

Hammond Manufacturing Wireway, 1487SS Series
90 Elbow, 6in.Sq, N4X, 340SS
MFG Item Number
1487D9PSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487SS Series
Item #
1487D9PSS
90 Elbow, 6in.Sq, N4X, 340SS

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Manufacturer Part Number 1487D9PSS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Description 90 Elbow, 6in.Sq, N4X, 340SS
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Stainless Steel
Application Protect Electrical Wiring
Style 90 Elbow
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Comments For Use with 6x6 Wireway
Net Weight 8.8 lbs
Gross Weight 8 lbs