Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, 1487SS Series
1487DFFSS
Hammond Manufacturing Wireway, 1487SS Series
Flex Fitting, 6in.Sq, Rubber
MFG Item Number
1487DFFSS
This item cannot be canceled or returned
Description
Flex Fitting, 6in.Sq, Rubber
1487SS Series Information
- Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
- Many Available Accessories
- Type 4X Pull Through Wireway
Specifications
Specifications
| Manufacturer Part Number |
1487DFFSS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1487SS |
| Family Series |
Hammond Manufacturing Wireway, 1487SS Series |
| Description |
Flex Fitting, 6in.Sq, Rubber |
| Latching Mechanism |
Screw Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Stainless Steel |
| Application |
Protect Electrical Wiring |
| Style |
Flexible Fitting |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
For Use with 6x6 Wireway |
| Net Weight |
6 lbs |
| Gross Weight |
4 lbs |
1487DFFSS
Hammond Manufacturing Wireway, 1487SS Series