Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14DUE32AA
Starter, Size 1, 10-40A Overload
MFG Item Number
14DUE32AA
This item cannot be canceled or returned
Description
Starter, Size 1, 10-40A Overload
Specifications
Specifications
| Manufacturer Part Number |
14DUE32AA |
| Manufacturer |
Furnas |
| Family Series |
Furnas Starters |
| Description |
Starter, Size 1, 10-40A Overload |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
27 A |
| NEMA Frame Size |
1 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
14DUE32AA
Furnas Starters