Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14EUE32BC
Starter, 3-P, 220-240 VAC Coil
MFG Item Number
14EUE32BC
This item cannot be canceled or returned
Description
Starter, 3-P, 220-240 VAC Coil
Specifications
Specifications
| Manufacturer Part Number |
14EUE32BC |
| Manufacturer |
Furnas |
| Family Series |
Furnas Starters |
| Description |
Starter, 3-P, 220-240 VAC Coil |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
40 A |
| NEMA Frame Size |
1-3/4 |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
14EUE32BC
Furnas Starters