Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14FUF32AA
Starter,FVNR SZ2,13-52Amps,Open,120/240V
MFG Item Number
14FUF32AA
This item cannot be canceled or returned
Description
Starter,FVNR SZ2,13-52Amps,Open,120/240V
Specifications
Specifications
| Manufacturer Part Number |
14FUF32AA |
| Manufacturer |
Furnas |
| Family Series |
Furnas Starters |
| Description |
Starter, 3P, Size 2, 13-52 Overload Range |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
45 A |
| NEMA Frame Size |
2 |
| Net Weight |
5.357 lbs |
| Gross Weight |
4 lbs |
14FUF32AA
Furnas Starters