Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, MB-1 Series
150033
Chromalox Heaters, MB-1 Series
This item cannot be canceled or returned
Description
- For Extruders, Autoclaves, and Barrels and Dies Of Plastic Molding Machines
- Reliable Performance and Quick Temperature Response
- Long‑Term Durability is Assured By Non‑Hygroscopic Mica Insulation
Specifications
Specifications
| Manufacturer Part Number |
150033 |
| Manufacturer |
Chromalox |
| Product Series |
MB-1 |
| Family Series |
Chromalox Heaters, MB-1 Series |
| Description |
MB-1A1J1A1 120V 150W |
| Wattage |
150 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
32 |
| Element Type |
One-Piece Mica Insulated Band Heater |
| Application |
Barrels and Dies of Plastic Molding Machines, Extruders, Autoclaves |
| Comments |
Model Number: MB1A1J1A1 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
150033
Chromalox Heaters, MB-1 Series