Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150172

Brady Signs & Signage

150172

Brady Signs & Signage
EXIT RIGHT Flr Sign Vinyl 17 Dia RD/WH
MFG Item Number
150172
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
150172
EXIT RIGHT Flr Sign Vinyl 17 Dia RD/WH

Series Information

Specifications

Specifications
Manufacturer Part Number 150172
Manufacturer Brady
Family Series Brady Signs & Signage
Description EXIT RIGHT Floor Sign Anti-skid Laminated Vinyl 17 Dia RD/WH
Background Color White
Header Exit
Legend Exit Right
Material Acrylic
Material Description Anti Skid
Language English, Spanish
Height 17 "
Width 17 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs