Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
150282.22
10HP..840RPM.284.TEFC.208-230/460V.3
MFG Item Number
150282.22
This item cannot be canceled or returned
Description
10HP..840RPM.284.TEFC.208-230/460V.3
Specifications
Specifications
| Manufacturer Part Number |
150282.22 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
10HP..840RPM.284.TEFC.208-230/460V.3 PH.60HZ.CONT.NONE.40C.1.15SF.RIGID.G ENERAL PURPOSE.N284T8FB1A |
| Horsepower |
10 hp |
| Speed |
840 RPM |
| RPM |
840 RPM |
| Frequency |
60 Hz |
| NEMA Frame |
284 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |