151-10952

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-10952

HellermannTyton Labels

151-10952

HellermannTyton Labels
Q Tag, Right Angled, 3.9in. x 1.7in.,
MFG Item Number
151-10952
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
151-10952
Q Tag, Right Angled, 3.9in. x 1.7in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-10952
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Q Tag, Right Angled, 3.9in. x 1.7in., For Q18 thru Q30 ties, PA66, White, 50/bag
Material Type Polyamide
Background Color White
Label Height 1.65 "
Label Width 3.46 "
Legend (Blank)
Net Weight 0 lbs
Gross Weight 0 lbs