Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, Economy Kevlar Cutter Series
1511
Paladin Hand Tools, Economy Kevlar Cutter Series
KEVLAR CUTTER WITH STEEL BLADES
This item cannot be canceled or returned
Description
Hand Tools, Economy Kevlar Cutter Series
KEVLAR CUTTER WITH STEEL BLADES
Economy Kevlar Cutter Series Information
- Hard‑Chromed Serrated Edge Steel Blades for Utility Applications
- One‑Year Warranty
Great on thin strands! Economical scissors for cutting protective Kevlar strands in fiber optic cable.
Specifications
Specifications
| Manufacturer Part Number |
PA1511 |
| Manufacturer |
Paladin |
| Product Series |
Economy Kevlar Cutter |
| Family Series |
Paladin Hand Tools, Economy Kevlar Cutter Series |
| Description |
KEVLAR CUTTER WITH STEEL BLADES |
| Type |
Kevlar Cutter |
| Number of Pieces |
1 |
| Length |
7-3/4 " |
| Application |
Kevlar |
| Insulated |
No |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
1511
Paladin Hand Tools, Economy Kevlar Cutter Series