Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

152482

Brady Signs & Signage

152482

Brady Signs & Signage
Label STYLE C BK on OR 230 VOLTS 5/PK
MFG Item Number
152482
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
152482
Label STYLE C BK on OR 230 VOLTS 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 152482
Manufacturer Brady
Family Series Brady Signs & Signage
Description 230 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK
Background Color Orange
Header Volts
Legend 230 Volts
Material Cloth
Material Description Repositionable
Height 0.5 "
Width 2.25 "
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0 lbs