166-90232
HellermannTyton Couplers, 166 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90232

HellermannTyton Couplers, 166 Series

166-90232

HellermannTyton Couplers, 166 Series
HelaGuard Non-Metallic Fitting,
MFG Item Number
166-90232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, 166 Series
Item #
166-90232
HelaGuard Non-Metallic Fitting,

166 Series Information

166 Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C‑shaped DIN rails. 166 Couplers are used to join two same diameter corrugated conduits together, couplers feature a Snap‑On design for a quick, secure connection. Designed for easy removal with a small screwdriver. Suitable for use on all types of corrugated conduits, both fine and course pitch material.

Specifications

Specifications
Manufacturer Part Number 166-90232
Manufacturer HellermannTyton
Product Series 166
Family Series HellermannTyton Couplers, 166 Series
Description HelaGuard Non-Metallic Fitting, Conduit Coupler, IP66, 0.75in. to 0.75in. Dia, PA66, Black, 10/pkg
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Snap-On
Trade Size 3/4 "
Req. Conduit Rotation No
Protection Rating Indoor
Composition Polyamide
Insulated Throat Yes
Hazardous Location No
Net Weight 1 lb
Gross Weight 1 lb