166-90976

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90976

HellermannTyton Fittings

166-90976

HellermannTyton Fittings
HelaGuard Non-Metallic Ultra
MFG Item Number
166-90976
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90976
HelaGuard Non-Metallic Ultra

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90976
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic Ultra Fitting, Straight, IP68, M50 Thread, 54mm Dia, PA66, Black, 1/pkg
Connection Type Male/Female
External Thread M50
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs