Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170058

Brady Tape

170058

Brady Tape
Floor Tape 4 W x 10 H Vinyl Red
MFG Item Number
170058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170058
Floor Tape 4 W x 10 H Vinyl Red

Series Information

Specifications

Specifications
Manufacturer Part Number 170058
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Max Floor Marking Tape 4 in W x 10 in H Vinyl Red T-Shaped 20/PK
Type Floor Tape
Color Red
Number of Rolls 20
Width 10 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 140 °F 
Net Weight 0 lbs
Gross Weight 0 lbs