The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170232.6
Leeson Motors, Special Voltage Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Special Voltage Series
Motor, 40HP, 575V, 3560RPM TEFC
Special Voltage Series Information
Standard, EPACT and Premium efficient ratings Inverter rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications. Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications
Rolled steel, aluminum, and cast iron frame material designs Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
170232.6
Item Number
170232.6
Manufacturer
Leeson
Product Series
Special Voltage
Family Series
Leeson Motors, Special Voltage Series
Type
General Purpose
Horsepower
40 hp
RPM
3,600 RPM
Number of Poles
2
Phase
3
NEMA Frame
324TS
Voltage (AC)
575 VAC
Nominal Voltage
575 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
Foot Mount, Rigid
Efficiency %
93.6 %
Full Load Current
36 A
Service Factor
1.25
Composition
Cast Iron
Bearing Type
Ball
Model Number
C324T34FB4
Overall Length
28.03 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved