The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170371.6
Leeson Motors, Three Phase TEFC Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Three Phase TEFC Series
Motor, 150HP, 460V, 1790RPM TEFC
Three Phase TEFC Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
Continuous duty Dynamically balanced rotors 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
170371.6
Item Number
170371.6
Manufacturer
Leeson
Product Series
Three Phase TEFC
Family Series
Leeson Motors, Three Phase TEFC Series
Type
General Purpose
Horsepower
150 hp
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
445T
Voltage (AC)
460 VAC
Nominal Voltage
480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
Foot Mount, Rigid
Efficiency %
95.8 %
CT Speed Range
10:1
Full Load Current
163 A
Service Factor
1.15
Composition
Cast Iron
Bearing Type
Ball
Model Number
C445T17FB8
Overall Length
44.88 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved