Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170622

Brady Tape

170622

Brady Tape
GuideStripe Floor Tape 3x100' L Vinyl
MFG Item Number
170622
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170622
GuideStripe Floor Tape 3x100' L Vinyl

Series Information

Specifications

Specifications
Manufacturer Part Number 170622
Manufacturer Brady
Family Series Brady Tape
Description GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue
Type Floor Tape
Color Blue
Number of Rolls 1
Width 3 "
Operating Temperature 180 °F 
Net Weight 0 lbs
Gross Weight 0 lbs