Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170627

Brady Tape

170627

Brady Tape
GuideStripe Floor Tape 2x100' L Vinyl
MFG Item Number
170627
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170627
GuideStripe Floor Tape 2x100' L Vinyl

Series Information

Specifications

Specifications
Manufacturer Part Number 170627
Manufacturer Brady
Family Series Brady Tape
Description GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Clear
Type Floor Tape
Color Clear
Number of Rolls 1
Width 2 "
Operating Temperature 180 °F 
Net Weight 0 lbs
Gross Weight 0 lbs