Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170638

Brady Tape

170638

Brady Tape
GuideStripe Floor Tape 4x100' L Vinyl
MFG Item Number
170638
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
170638
GuideStripe Floor Tape 4x100' L Vinyl

Series Information

Specifications

Specifications
Manufacturer Part Number 170638
Manufacturer Brady
Family Series Brady Tape
Description GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Orange
Type Floor Tape
Color Orange
Number of Rolls 1
Width 4 "
Operating Temperature 180 °F 
Net Weight 0 lbs
Gross Weight 0 lbs