1709-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1709-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

1709-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Plug Thermo Rubber 15A 125V 2P3W Str BK
MFG Item Number
1709-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
1709-BOX
Plug Thermo Rubber 15A 125V 2P3W Str BK

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 1709-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Eaton straight blade plug, 18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 5-15P, Two-pole, three-wire, grounding, Screw, Thermoplastic rubber, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
Alternatives
2867-BOX
2867-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series