Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M1572
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
170M1572 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 315 A, AC 690 V, 200 kA, DIN 000, 21 x 48 x 79 mm, aR, DIN, IEC, type T indicator, live gripping lugs |
| Fuse Type |
Semiconductor |
| Current Rating |
315 A |
| AC Voltage |
690 VAC |
| Class |
aR |
| Net Weight |
0.291 lbs |
| Gross Weight |
0.291 lbs |
170M1572
Eaton's Bussmann series Fuses