Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, 170M Series
170M2618
Eaton's Bussmann series Fuses, 170M Series
FUSE 250A 690V 00/80 AR UR
This item cannot be canceled or returned
Description
FUSE 250A 690V 00/80 AR UR
10~7500 Amp 660~1250 VAC For Semiconductor Protection Center Bolted, Bladed and Hockey Puck Bolt‑In UL Approval Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
Low Arc Voltage Low Watt Loss
Specifications
Specifications
Manufacturer Part Number
170M2618
Manufacturer
Eaton's Bussmann series
Product Series
170M
Family Series
Eaton's Bussmann series Fuses, 170M Series
Description
Fuse-link, high speed, 250 A, AC 690 V, DIN 00, 30 x 51 x 100 mm, aR, DIN, IEC, single indicator
Fuse Type
Semiconductor
Current Rating
250 A
AC Voltage
700 VAC
Class
aR
Net Weight
0.4828 lbs
Gross Weight
0.4828 lbs
170M2618
Eaton's Bussmann series Fuses, 170M Series