Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M3189
Eaton's Bussmann series Fuses
FUSE 63A 1250V 1TN/110 AR CU
This item cannot be canceled or returned
Description
FUSE 63A 1250V 1TN/110 AR CU
Specifications
Specifications
| Manufacturer Part Number |
170M3189 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 63 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type T indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
63 A |
| AC Voltage |
1,300 VAC |
| Class |
aR |
| Net Weight |
0.9193 lbs |
| Gross Weight |
0.9193 lbs |
170M3189
Eaton's Bussmann series Fuses