170M3196

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3196

Eaton's Bussmann series Fuses

170M3196

Eaton's Bussmann series Fuses
FUSE 315A 1250V 1TN/110 AR CU
MFG Item Number
170M3196
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3196
FUSE 315A 1250V 1TN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3196
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type T indicator
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 1,300 VAC
Class aR
Net Weight 0.1587 lbs
Gross Weight 0.1587 lbs