170M3470

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3470

Eaton's Bussmann series Fuses

170M3470

Eaton's Bussmann series Fuses
FUSE 450A 690V 1BKN/50 AR UC
MFG Item Number
170M3470
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3470
FUSE 450A 690V 1BKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3470
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 700 VAC
Class aR
Net Weight 0.5886 lbs
Gross Weight 0.5886 lbs
Alternatives
3ADV050092P0033
3ADV050092P0033
ABB Fuses