Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M4194
Eaton's Bussmann series Fuses
FUSE 450A 1250V 1TN/110 AR CU
This item cannot be canceled or returned
Description
FUSE 450A 1250V 1TN/110 AR CU
Specifications
Specifications
| Manufacturer Part Number |
170M4194 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed square body fuse, 1250V IEC, 1300V UL, 450A, 100 kAIC, Top fuse status indicator, Fuse, Class aR, DIN 43 620 |
| Fuse Type |
Semiconductor |
| Current Rating |
450 A |
| AC Voltage |
1,300 VAC |
| DC Voltage |
1,300 VDC |
| Class |
aR |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.04 lbs |
170M4194
Eaton's Bussmann series Fuses