170M4391

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4391

Eaton's Bussmann series Fuses

170M4391

Eaton's Bussmann series Fuses
FUSE 315A 1250V 1BKN/75 AR CU
MFG Item Number
170M4391
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuses, Series
Item #
170M4391
FUSE 315A 1250V 1BKN/75 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4391
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 1250 V, size 1, 53 x 69 x 74 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 0.001 lbs
Gross Weight 0.66 lbs