170M5010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5010

Eaton's Bussmann series Fuses

170M5010

Eaton's Bussmann series Fuses
FUSE 500A 690V 2/80 AR UC
MFG Item Number
170M5010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5010
FUSE 500A 690V 2/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5010
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 700 VAC
Class aR
Net Weight 1.3095 lbs
Gross Weight 1.3095 lbs
Alternatives
170M5060
170M5060
Eaton's Bussmann series Fuses
170M5110
170M5110
Eaton's Bussmann series Fuses
170M5160
170M5160
Eaton's Bussmann series Fuses
170M5210
170M5210
Eaton's Bussmann series Fuses