170M5110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5110

Eaton's Bussmann series Fuses

170M5110

Eaton's Bussmann series Fuses
FUSE 500A 690V 2KN/80 AR UC
MFG Item Number
170M5110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5110
FUSE 500A 690V 2KN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5110
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 690 V, DIN 2, 61 x 77 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 700 VAC
Class aR
Net Weight 1.3095 lbs
Gross Weight 1.3095 lbs
Alternatives
170M5010
170M5010
Eaton's Bussmann series Fuses
170M5060
170M5060
Eaton's Bussmann series Fuses