Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M5160
Eaton's Bussmann series Fuses
FUSE 500A 690V 2/110 AR UC
This item cannot be canceled or returned
Description
FUSE 500A 690V 2/110 AR UC
Specifications
Specifications
| Manufacturer Part Number |
170M5160 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed square body fuse, 500 A, 690 V IEC, 700 V UL, 108 Millimeter, Size 2, Top fuse status indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
500 A |
| AC Voltage |
700 VAC |
| Class |
aR |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.002 lbs |
170M5160
Eaton's Bussmann series Fuses