Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M5199
Eaton's Bussmann series Fuses
FUSE 900A 1100V 2TN/110 AR
This item cannot be canceled or returned
Description
FUSE 900A 1100V 2TN/110 AR
Specifications
Specifications
| Manufacturer Part Number |
170M5199 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 900 A, AC 1100 V, size 2, 61 x 75 x 138 mm, aR, DIN, IEC, type T indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
900 A |
| AC Voltage |
1,100 VAC |
| Class |
aR |
| Net Weight |
1.3977 lbs |
| Gross Weight |
1.3977 lbs |
170M5199
Eaton's Bussmann series Fuses