Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M5611
Eaton's Bussmann series Fuses
FUSE 550A 690V 2FU/90 AR UC
This item cannot be canceled or returned
Description
FUSE 550A 690V 2FU/90 AR UC
Specifications
Specifications
| Manufacturer Part Number |
170M5611 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 550 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, 90 mm fixing centres |
| Fuse Type |
Semiconductor |
| Current Rating |
550 A |
| AC Voltage |
700 VAC |
| Class |
aR |
| Net Weight |
1.24 lbs |
| Gross Weight |
1.24 lbs |
170M5611
Eaton's Bussmann series Fuses