Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
170M5958
Eaton's Bussmann series Fuses
FUSE 550A 1000V 2BKN/75 AR UR
This item cannot be canceled or returned
Description
FUSE 550A 1000V 2BKN/75 AR UR
Specifications
Specifications
| Manufacturer Part Number |
170M5958 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 550 A, AC 1000 V, size 2, 59 x 77 x 75 mm, aR, IEC, UL, single indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
550 A |
| AC Voltage |
1,000 VAC |
| Class |
aR |
| Net Weight |
1.6584 lbs |
| Gross Weight |
1.6584 lbs |
170M5958
Eaton's Bussmann series Fuses